Shop All Kitchen Faucets
Olympia Faucets
Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 3.9
Mfr # K-5370-BN
Zoro # G6506858
product price: $83.74
/ea
Free Shipping & Returns
$83.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Brushed Nickel
- ADA Compliant Yes
- Valve Type Washerless
- Overall Width 14.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-5370-BN
- Zoro # G6506858
- UPC # 763439851871
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 14.25" |
Overall Height | 12.13" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Washerless |
Flow Rate (GPM) | 1.5 |
Weight | 3.9 |
Mount Type | Standard |
Connection Type | NPSM |
Handle Style | Lever |
Handle Included | Yes |
Style | Traditional |
Installation | Deck Mount |
Spout Reach | 8.44" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-3 (910-0130)
- LEGRIS Push-to-Connect Multiple Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3304 56 56)
- T&S BRASS Waste Twist, 3 X 2 W/ Overflow, Npt Adapter (B-3940-01)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- EXQUISITE KIT FCT W/SPRAY 2H CHRM (015 32154CP)
- Olympia Faucets Kitchen Faucets & Accessories