Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3
Mfr # L-7570
Zoro # G6507786
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 4.3
- Overall Height 5.56"
- Connection Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7570
- Zoro # G6507786
- UPC # 763439855640
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 5.56" |
Connection Size | 1/2" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 4.3 |
Connection Type | NPSM |
Spout Reach | 4.06" |
Finish | Polished Chrome,Brushed Nickel,Oil Rubbed Bronze |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Handle Included | Yes |
Style | Traditional |
Handle Style | Lever |
Mount Type | Centerset |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- KOHLER Valve Kit (30132)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- SHARKBITE ADAPTR 1/2""BRB X 3/8""CMP (UC637LFA)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-7220)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- KINGSTON BRASS KS8641EX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641EX)
- Olympia Faucets Centerset Bathroom Faucets