Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2
Mfr # L-7270
Zoro # G6505765
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 2.9
- Flow Rate (GPM) 1.2
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7270
- Zoro # G6505765
- UPC # 763439851369
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 3.25" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 2.9 |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Valve Type | Washerless |
Finish | Polished Chrome,Brushed Nickel |
Spout Reach | 4.13" |
Handle Style | Lever |
Handle Included | Yes |
Style | Traditional |
Installation | Deck Mount |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER 2.2 gpm Aerated Outlet, 15/16"-27, 55/64"-27 Thread Size, Chrome, Metal, 6 PK (AB83-6010)
- CASH ACME VALV WASH MACH 1/2"" CXC (17087-0000)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222W-PK10)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-7220)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (L-7241)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Style: Traditional (L-7272)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84942BL)
- Olympia Faucets Centerset Bathroom Faucets