Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4"
Mfr # L-7241
Zoro # G6510568
product price: $39.17
/ea
$39.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 2.1
- Flow Rate (GPM) 1.2
- Overall Height 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7241
- Zoro # G6510568
- UPC # 763439843173
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 3.25" |
Connection Size | 1/2" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 2.1 |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.13" |
Valve Type | Washerless |
Finish | Polished Chrome,Brushed Nickel |
Connection Type | NPSM |
Mount Type | Centerset |
Handle Style | Lever |
Installation | Deck Mount |
Style | Traditional |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Chrome (3532LF-MPU)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-7220)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.5 (L-7572)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB512B)
- Olympia Faucets Bathroom Sink Faucets & Accessories