Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Handle Style: Lever
Mfr # L-7242-BN
Zoro # G6507673
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 3.2
- Connection Type NPSM
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-7242-BN
- Zoro # G6507673
- UPC # 763439843319
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 3.25" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 3.2 |
Connection Type | NPSM |
Finish | Brushed Nickel |
Spout Reach | 4.13" |
Valve Type | Washerless |
Flow Rate (GPM) | 1.2 |
Style | Traditional |
Handle Style | Lever |
Installation | Deck Mount |
Handle Included | Yes |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- DELTA Floor Mount Tub Filler - Rough (R4700-FL)
- ELKAY WaterSentry Plus Filter System Kit (EWF3000)
- MODINE 9F30226 115V 1/12 Hp Blower (9F30226)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.3 (L-7251G)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.5 (L-7572)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-CP)
- Olympia Faucets Centerset Bathroom Faucets