Shop All Centerset Bathroom Faucets
Olympia Faucets
Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2"
Mfr # L-7240-BN
Zoro # G6511243
product price: $57.53
/ea
$57.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Weight 2.9
- Spout Reach 4.13"
- Overall Height 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-7240-BN
- Zoro # G6511243
- UPC # 763439843067
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Overall Height | 3.25" |
Connection Size | 1/2" |
Overall Width | 9.38" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Weight | 2.9 |
Spout Reach | 4.13" |
Connection Type | NPSM |
Flow Rate (GPM) | 1.2 |
Finish | Brushed Nickel |
Valve Type | Washerless |
Handle Included | Yes |
Style | Traditional |
Mount Type | Centerset |
Handle Style | Lever |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y94)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-96)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Black (KSAG8190DL)
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Handle Style: Lever (L-7242-BN)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.1 (L-7251)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Weight: 2.9 (L-7240-ORB)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Spout Reach: 4.13" (L-7240)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- KINGSTON BRASS KS8641DX 4" Centerset Bathroom Faucet, Polished Chrome (KS8641DX)
- Olympia Faucets Bathroom Sink Faucets & Accessories