Shop All Utility Sink Faucets
Olympia Faucets
Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole
Mfr # B-8190
Zoro # G6510498
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12"
- Weight 2.7
- Overall Height 7.56"
- Finish Polished Chrome
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # B-8190
- Zoro # G6510498
- UPC # 763439840233
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 12" |
Overall Height | 7.56" |
Center-Center Fitting Size | 4" |
Connection Size | 1/2" |
Details
Weight | 2.7 |
Finish | Polished Chrome |
Flow Rate (GPM) | 1.5 |
Handle Included | Yes |
ADA Compliant | Yes |
Handle Style | Wrist Blade |
Connection Type | NPSM |
Spout Reach | 5.5" |
Mount Type | Bar |
Style | Traditional |
Valve Type | Washerless |
Number of Holes | 2 or 3 Hole |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T58570 1/4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" OD Tube, 316SS (100100-4-655)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7044)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- Olympia Faucets Utility Sink Faucets