Shop All Bar Sink Faucets
Olympia Faucets
Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole
Mfr # B-8170
Zoro # G6502037
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Overall Width 12.25"
- Weight 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # B-8170
- Zoro # G6502037
- UPC # 763439840127
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Overall Width | 12.25" |
Overall Height | 8.94" |
Center-Center Fitting Size | 4" |
Connection Size | 1/2" |
Details
Number of Holes | 2 or 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Weight | 2.2 |
Installation | Deck Mount |
Mount Type | Bar |
Handle Included | Yes |
Valve Type | Washerless |
Spout Reach | 5.25" |
Connection Type | NPSM |
Handle Style | Wrist Blade |
Flow Rate (GPM) | 1.5 |
Style | Traditional |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee Jar (40-Pack), 40PK (PXPAT1240JR)
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-025X)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Installation: Deck Mount (0287-ELS17)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- Olympia Faucets Kitchen Faucets & Accessories