Shop All Showerheads and Tub Faucets
Olympia Faucets
Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome
Mfr # P-3230
Zoro # G6510805
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handle Tub/Shower Set with Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange, 8" Cast Brass Valve body
- Features Washerless Cartridge Operation
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Shower Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-3230
- Zoro # G6510805
- UPC # 763439850614
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-1/4" |
Connection Size | 1/2" |
Details
Includes | (1) Handle Tub/Shower Set with Washerless Cartridge Operation and Single Function 2-1/4? Standard Showerhead, Arm and Flange, 8" Cast Brass Valve body |
Item | 3 Handle Shower Set |
Features | Washerless Cartridge Operation |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Shower Head Type | Standard |
Connection | 1/2" IPS Female Inlets, 1/2" IPS Tub Spout |
Flow Rate (GPM) | 1.5 |
Material | Cast Brass |
Connection Type | IPS |
Weight | 5.4 |
Mount Type | Wallmount |
Handle Style | Lever |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" GALVANIZED CAP (352-488C)
- NIBCO PRESS SYSTEM Adapter, Male, 1", Press X MIP, PK5 (9031350PC)
- MOEN Plug And Cap With 50/50 Pop Up, Lavatory (12314)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSM0062)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black (T-2372-MB)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2375-BN)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- Olympia Faucets Showerheads and Tub Faucets