Shop All Sink Soap Dispensers
Olympia Faucets
Soap/Lotion Dispenser, Polished Chrome
Mfr # ACS-903500
Zoro # G6510446
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75"
- Overall Width 3"
- Weight 0.7
- Spout Reach 2.13"
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # ACS-903500
- Zoro # G6510446
- UPC # 763439840073
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Overall Height | 3.75" |
Overall Width | 3" |
Details
Finish | Polished Chrome,Brushed Nickel |
Weight | 0.7 |
Spout Reach | 2.13" |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-15)
- FROST KING Faucet Cover, Foam, 1 In (FC1)
- DAYTON Coolant Filter, 60 Mesh (2MYT2)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- KINGSTON BRASS SD1973 American Classic Soap Dispenser, Antique Brass (SD1973)
- IRISH SPRING IRISH SPRING SOAP 2PK (CPC 14424)
- DELTA Delta Soap/Lotion Dispenser, Bottle (RP21904)
- ADVANCE TABCO Soap Dispenser Pump (K-12)
- DANCO WHT Soap Dispenser (9D00010041)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- Olympia Faucets Sink Soap Dispensers