Shop All Sink Soap Dispensers
Olympia Faucets
Soap/Lotion Dispenser, Brushed Nickel
Mfr # ACS-903500-BN
Zoro # G6511417
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3"
- Overall Height 3.75"
- Weight 0.7
- ADA Compliant No
- Spout Reach 2.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # ACS-903500-BN
- Zoro # G6511417
- UPC # 763439840080
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Overall Width | 3" |
Overall Height | 3.75" |
Details
Finish | Brushed Nickel |
Weight | 0.7 |
ADA Compliant | No |
Spout Reach | 2.13" |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Braided, Poly, 1 In, Clear (AZY02064)
- JONES STEPHENS 3/8" OD (1/4" ID) Gas Connector, 1/2" MIP x 1/2" FIP Ball Valve x 12" (G70201)
- SLOAN Piston Kit Cn1002A Repair Kit Closet Piston w/Seat (0314016)
- HONEYWELL Mn6134A1003 24V Actuator Two (MN6134A100)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Polished Chrome (ACS-903500)
- MACFAUCETS Touchless, Deck Mounted Bulk Soap Dispenser Modern Square, Polish Chrome PYOS-22 (PYOS-22PC)
- DELTA Delta Allora Soap/Lotion Dispenser, Body (RP47888)
- DELTA Stryke: Soap & Lotion Dispenser (RP101629CZPR)
- KINGSTON BRASS SD8642 Elinvar Soap Dispenser, Polished Brass (SD8642)
- MACFAUCETS Hands free deck mounted soap dispenser in Satin Brass Finish PYOS-1100 (PYOS-1100PVD)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- Olympia Faucets Sink Soap Dispensers