Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, CXC, IPS, Brass
Mfr # V-2300B
Zoro # G6507262
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Connection Type CXC, IPS
- ADA Compliant No
- Connection Size 1/2"
- Weight 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # V-2300B
- Zoro # G6507262
- UPC # 763439862563
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Connection Size | 1/2" |
Details
Finish | Brass |
Connection Type | CXC, IPS |
ADA Compliant | No |
Weight | 2.6 |
Description
This OLYMPIA FAUCETS Single Handle Tub/Shower Valve is made of Brass with a CXC, IPS connection type and a 1/2" connection size. It weighs 2.6 lbs.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drop Ell (A725)
- JONES STEPHENS 1-1/4" x 1" Reducing Coupling (B1650222)
- PARKER 1/4" Compression Brass Union Tee 10PK (164P-4)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- OLYMPIA FAUCETS Sleeve Nut (OP-440053)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2400B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2305B)
- SLOAN Sensor Assembly, For 2XU46 & 2NYD3 (EAF-14-A)
- Olympia Faucets Faucet Repair and Maintenance