Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, Brass
Mfr # V-2407B
Zoro # G6855205
product price: $33.30
/ea
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- ADA Compliant No
- Type Valves / Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # V-2407B
- Zoro # G6855205
- UPC # 763439864543
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Finish | Brass |
ADA Compliant | No |
Type | Valves / Stops |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150E)
- LEGEND VALVE 1-1/2" X 3" BRASS NIPPLE (311-144)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- OLYMPIA FAUCETS Ceramic Stem-Cold (OP-340004C)
- OLYMPIA FAUCETS Sleeve Nut (OP-440053)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2305B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-062-001)
- Olympia Faucets Faucet Repair and Maintenance