Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, Brass
Mfr # V-2403B
Zoro # G6509064
product price: $37.32
/ea
$37.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- ADA Compliant No
- Type Valves / Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # V-2403B
- Zoro # G6509064
- UPC # 763439865779
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Finish | Brass |
ADA Compliant | No |
Type | Valves / Stops |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Single Handle Bathroom Wall Mount Vessel Filler, Wallmount, Nckl (3MT800-BN)
- DIXON Tank Transport Pipe, Cap 3", NPSM (300-PC-SS)
- WATTS Vent Kit, Watts Series 800M3, 1/2 to 3/4In (800M3 1/2-3/4 Vent Kit)
- DIAMOND CRYSTAL Water Softener Salt, Solar Naturals, 50 lb (100012455)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2305B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- Olympia Faucets Faucet Repair and Maintenance