Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, Brass
Mfr # V-2311B
Zoro # G6502755
product price: $50.16
/ea
$50.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- ADA Compliant No
- Type Valves / Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # V-2311B
- Zoro # G6502755
- UPC # 763439865762
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Finish | Brass |
ADA Compliant | No |
Type | Valves / Stops |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- WATTS Air Seperator, 1 In, Iron (AS-M1- 1)
- SMITH-COOPER Thrd Half Coupling, 3M, 304/L, 2" (4307000416)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 13 In (3MPS-14-10)
- OLYMPIA FAUCETS Ceramic Stem-Cold (OP-340004C)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- OLYMPIA FAUCETS Sleeve Nut (OP-440053)
- SANI-LAV Hot Handle, Blade, Chrome Plated (2011-2)
- Olympia Faucets Faucet Repair and Maintenance