Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, Brass
Mfr # V-2307B
Zoro # G6504925
$42.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- Type Valves / Stops
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # V-2307B
- Zoro # G6504925
- UPC # 763439864437
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Finish | Brass |
Type | Valves / Stops |
ADA Compliant | No |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF 3.5" Clean Test Plug (882-35)
- ASAHI 2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257020)
- BEMIS MFG.. WHT RND WD Toil Seat (26CHSLA 000)
- B & K WALL FAUCET 1/2"" F CHRM (3210-160-CH-B-Z)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- OLYMPIA FAUCETS Sleeve Nut (OP-440053)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2305B)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- Olympia Faucets Faucet Repair and Maintenance