Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, Brass
Mfr # V-2303B
Zoro # G6506246
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- ADA Compliant No
- Type Valves / Stops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # V-2303B
- Zoro # G6506246
- UPC # 763439864369
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Finish | Brass |
ADA Compliant | No |
Type | Valves / Stops |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Hose Connection Vacuum Breaker, 3/4 in. (LF8B)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- ZORO SELECT 1" FNPT 304/304L SS Threaded Outlet (200790350212)
- DOMINION COMMERCIAL FAUCETS 8" Mount, 2 Hole Straight Service Sink Faucet (77-9108)
- OLYMPIA FAUCETS Two Handle Roman Tub Valve Set, IPS, Cooper Sweat, Brass (P-1131B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- OLYMPIA FAUCETS Ceramic Stem-Cold (OP-340004C)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Chrm (CC83251DL)
- Olympia Faucets Faucet Repair and Maintenance