Shop All Faucet Repair and Maintenance
Olympia Faucets
Single Handle Tub/Shower Valve, Brass
Mfr # V-2301B
Zoro # G6506133
product price: $47.46
/ea
$47.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- Type Valves / Stops
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # V-2301B
- Zoro # G6506133
- UPC # 763439864321
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Brass |
Finish | Brass |
Type | Valves / Stops |
ADA Compliant | No |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" R673 NO LEAD IPS SILLCOCK (107-574NL)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (1/4" BA-475BLL)
- EEMAX Electric Tankless Water Heater, 208V, 24000W (EX240T2T)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 6mm x 1/8" Male BSPT (R) (PL06-01)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2400B)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2416B)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2304B)
- POWERS Balance Chamber (900-031A)
- Olympia Faucets Faucet Repair and Maintenance