Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-2370
Zoro # G6510236
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant Yes
- Style Modern
- Mount Type Wallmount
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2370
- Zoro # G6510236
- UPC # 763439863256
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | Yes |
Style | Modern |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO FCT SEAT 5/8""-20 GERBER (9D0030027E)
- JONES STEPHENS Natural Poly Tubing, 1/4" ID, 3/8" OD (T25375)
- DURAVENT ELBOW 45 DEG 6""BLK PIPE (6DBK-E45)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/2 in Pipe Size (8344G074)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2340)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Brushed Nickel, Weight: 4.8 (P-4430-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2374-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- Olympia Faucets Showerhead and Tub Accessories