Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-2340
Zoro # G6855388
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze
- ADA Compliant Yes
- Mount Type Wallmount
- Style Traditional
- Handle Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2340
- Zoro # G6855388
- UPC # 763439862990
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel,Moroccan Bronze,Oil Rubbed Bronze |
ADA Compliant | Yes |
Mount Type | Wallmount |
Style | Traditional |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Vacuum Breaker, 3/4in., GHT, Brass, 2in. H (19600-0000LF)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. ELBOW (350-105)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern (T-2330-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Oil Rubbed Bronze, Weight: 4.8 (P-4430-ORB)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Weight: 5.5 (P-1131T)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- Olympia Faucets Showerhead and Tub Accessories