Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Oil Rubbed Bronze
Mfr # T-2340-ORB
Zoro # G6511435
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant Yes
- Style Traditional
- Handle Included Yes
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2340-ORB
- Zoro # G6511435
- UPC # 763439863027
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Style | Traditional |
Handle Included | Yes |
Mount Type | Wallmount |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For Use w/4ELZ5 (306633)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4079)
- BLANCO Liven Silgranit Dual Mount Laundry Sink - Cafe (401922)
- DELTA Screws (2), Escutcheon Trim (RP196)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Spout Reach: 8" (P-1171T-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern (T-2330-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black (T-2398-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2374-BN)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- Olympia Faucets Showerhead and Tub Accessories