Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Matte Black
Mfr # T-2398-MB
Zoro # G6508757
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- ADA Compliant Yes
- Style Modern
- Mount Type Wallmount
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2398-MB
- Zoro # G6508757
- UPC # 763439863751
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Matte Black |
ADA Compliant | Yes |
Style | Modern |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Genta Single Robe Hook (BH3803BN)
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel (GBS15-4142-Q)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2340)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 2.1 (P-4420)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2370)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- Olympia Faucets Showerhead and Tub Accessories