Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-2374-BN
Zoro # G6508513
product price: $111.48
/ea
Free Shipping & Returns
$111.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Handle Included Yes
- Style Modern
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2374-BN
- Zoro # G6508513
- UPC # 763439863379
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Handle Included | Yes |
Style | Modern |
Mount Type | Wallmount |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 3/4 in. D FNPT Brass Adapter (EPXFA1234)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- PRIME-LINE Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit) (656-9219)
- MOEN Verso 8-Function 5in Diameter Eco-Performance Showerhead with Handshower in Matte Black (220H5EPBL)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2374)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- TRIMSCAPE K170A8 Shower Arm Bracket with Hose Outlet (K170A8)
- Olympia Faucets Showerhead and Tub Accessories