Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome
Mfr # P-2000
Zoro # G6508303
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handle Tub/Shower Set with Single Function 1-3/4? Showerhead, Arm and Flange, Stainless Steel Ball Operation, Non-Pressure Balance Valve
- Features Stainless Steel Ball Operation
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-2000
- Zoro # G6508303
- UPC # 763439849090
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 1-3/4" |
Connection Size | 1/2" |
Details
Includes | (1) Handle Tub/Shower Set with Single Function 1-3/4? Showerhead, Arm and Flange, Stainless Steel Ball Operation, Non-Pressure Balance Valve |
Item | Shower Head Set |
Features | Stainless Steel Ball Operation |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Connection | 1/2" IPS Female Inlets, 1/2" IPS Tub Spout |
Flow Rate (GPM) | 1.75 |
Connection Type | IPS |
Weight | 3.1 |
Style | Traditional |
Handle Style | Lever |
Mount Type | Wallmount |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-100)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- BEMIS Toilet Seat, Elongated, Plastic, White, Top-Tite Hinge (170-000)
- ZORO SELECT 1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BND01)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2302-BN)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black (T-2372-MB)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Flow Rate (GPM): 1.5 (P-1250-BN)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Polished Chrome, Style: Traditional (T-2352)
- ALFI BRAND Brushed Nickel Square Style Thermostatic Exposed Shower Set (AB2862-BN)
- Olympia Faucets Showerheads and Tub Faucets