Shop All Showerhead and Tub Accessories
Olympia Faucets
Single Handle Tub Trim Set, Wallmount, Brushed Nickel
Mfr # T-2301-BN
Zoro # G6510254
product price: $49.20
/ea
$49.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- ADA Compliant Yes
- Handle Style Lever
- Handle Included Yes
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2301-BN
- Zoro # G6510254
- UPC # 763439862815
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Brushed Nickel |
ADA Compliant | Yes |
Handle Style | Lever |
Handle Included | Yes |
Style | Traditional |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- DIXON 90Deg Elbow with Hex Nut, 2 in, Clamp x Plain Beveled Seat, 304 SS, Domestic (B2FMP-14-G200)
- COMPONENT HARDWARE Twist Handle Drain, 3-1/2" Sink Opening (D55-7510)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2340)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Oil Rubbed Bronze, Weight: 4.8 (P-4430-ORB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2370)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Polished Chrome, Spout Reach: 8" (P-1171T)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel, Style: Modern (T-2330-BN)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional (P-4430-E1.5)
- DELTA Dorval Monitor 14 Series Valve Only Trim - Less Handle (T14056-BLLHP)
- Olympia Faucets Showerhead and Tub Accessories