Shop All Kitchen Faucets
Olympia Faucets
Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3
Mfr # K-5010-MB
Zoro # G6505887
Free Shipping & Returns
$179.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Overall Height 21.25"
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # K-5010-MB
- Zoro # G6505887
- UPC # 763439861818
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 21.25" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Matte Black |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 6.8 |
Style | Modern |
Spout Reach | 7.63" |
Mount Type | Single Hole |
Handle Style | Lever |
Connection Type | Compression Hose |
Handle Included | Yes |
Installation | Deck Mount |
Description
The OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet is a modern style faucet with a matte black finish. It has a number of holes of either 1 or 3, a flow rate of 1.5 GPM, an overall height of 21.25", a connection size of 3/8", a valve type of ceramic disc, a weight of 6.8, a center-center fitting size of single hole, a spout reach of 7.63", a mount type of single hole, a handle style of lever, a connection type of compression hose, a handle included, and an installation of deck mount.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 1/4 in. Compression Quarter-Turn Angle Stop Valve (APXVA1214C)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- M D BUILDING PRODUCTS 36 ALU AP334 Threshold (8102)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 2.9 (K-4160-BN)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- KIBI Circular Water Filtration Faucet (KFF501CH)
- Olympia Faucets Kitchen Faucets & Accessories