Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-2372
Zoro # G6506562
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Single Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel,Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2372
- Zoro # G6506562
- UPC # 763439863300
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-3/4" |
Details
Includes | Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Single Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Shower Head Type | Single Handle |
Standards | Meet EPA Criteria, cUPC, CA |
Style | Modern |
Mount Type | Wallmount |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Dual Valve 1/2X3/8X3/8 (K2901DHLF)
- COLOCAR 8 x 8 x 3 in. Galvanized Connector Wye Pipe (CO2086604)
- PROSOURCE Exclusively Orgill Toilet Flush Lever, Front Mounting, 8 in L Flush Arm, SteelZinc (24375)
- ZORO SELECT 2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (468-060X)
- OLYMPIA FAUCETS Single Handle Shower Set, IPS, Wallmount, Polished Chrome (P-2002)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Polished Chrome, Weight: 0.6 (OP-640029)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- MOEN Wand Kit - Matte Black (200014BL)
- Olympia Faucets Showerheads and Tub Faucets