Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Polished Chrome
Mfr # T-2312
Zoro # G6509755
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Single Function Showerhead
- Flow Rate 1.5 gpm
- ADA Compliant Yes
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2312
- Zoro # G6509755
- UPC # 763439865717
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-11/16" |
Details
Includes | Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Single Function Showerhead |
Flow Rate | 1.5 gpm |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Single Handle |
Standards | Meet EPA Criteria, cUPC, CA |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- GROHE Universal Pull Out Spray Chrome Starligh (46658NC0)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.5 (P-1230-BN)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 @ 80 PSI (OP-640038)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 4.7 (P-1220)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.4 (P-3250-BN)
- OLYMPIA FAUCETS Four Functions Showerhead, Polished Chrome (OP-640035)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-CP)
- Olympia Faucets Showerheads and Tub Faucets