Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Matte Black
Mfr # T-2372-MB
Zoro # G6508644
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Single Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2372-MB
- Zoro # G6508644
- UPC # 763439863324
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-3/4" |
Details
Includes | Single Handle Shower Trim Set with Single Function 3-3/4? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Single Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Matte Black |
Shower Head Type | Single Handle |
Standards | Meet EPA Criteria, cUPC, CA |
Handle Style | Lever |
Style | Modern |
Handle Included | Yes |
Mount Type | Wallmount |
Description
The OLYMPIA FAUCETS Single Handle Shower Trim Set is a modern wallmount shower fixture with a matte black finish. It includes a single handle, a single function 3-3/4" showerhead, arm and flange, and a ceramic disc cartridge with temperature limit cap. The flow rate is 1.75 gpm.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assembly Kit, Replacement (1069722)
- ZORO SELECT Ball Valve, 1-1/4", 316, SP 1000 (4373000150)
- BK RESOURCES Hand Sink Stainless Steel 2 Holes, 1-7/8" Drain 13-3/4"Wx10"Dx5 (BKHS-D-1410)
- SLOAN Battery Tray Assembly (EBV-1014-A)
- OLYMPIA FAUCETS Four Functions Showerhead, Polished Chrome (OP-640035)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black, Style: Transitional (T-23915-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome (P-2000)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Weight: 0.5 (OP-640039)
- DELTA Faucet, Body Spray / Body Jet Rough Faucet, Not Applicable (R50200)
- Olympia Faucets Showerheads and Tub Faucets