Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Matte Black, Style: Transitional
Mfr # T-23915-MB
Zoro # G6505144
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Three Function 4-5/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Three Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Shower Head Type Single Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # T-23915-MB
- Zoro # G6505144
- UPC # 763439865199
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 4-5/8" |
Details
Includes | Single Handle Shower Trim Set with Three Function 4-5/8? Showerhead, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Three Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Matte Black |
Shower Head Type | Single Handle |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Wallmount |
Style | Transitional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Solder Bronze Spring Check Valve (6AJY7)
- ASCO Valve Rebuild Kit, With Instructions (304354)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10470)
- ENERPAC Handle Kit Xc (XC1VHK)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2302-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black (T-23912-MB)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Flow Rate (GPM): 1.5 (P-1250-BN)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel, Weight: 5.5 (P-1230-BN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Brushed Nickel (T-2375-BN)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 @ 80 PSI (OP-640038)
- MOEN Handshower Bracket Line List Items Brushed Nickel (114348BN)
- Olympia Faucets Showerheads and Tub Faucets