Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Handle Shower Trim Set, Wallmount, Brushed Nickel
Mfr # T-2302-BN
Zoro # G6511776
original price:
$68.42
7% off
new price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Features Single Function Showerhead
- Flow Rate 1.75 gpm
- ADA Compliant Yes
- Shower Head Type Single Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # T-2302-BN
- Zoro # G6511776
- UPC # 763439862846
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-11/16" |
Details
Includes | Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap |
Item | Shower Trim Set |
Features | Single Function Showerhead |
Flow Rate | 1.75 gpm |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Shower Head Type | Single Handle |
Standards | Meet EPA Criteria, cUPC, CA |
Style | Traditional |
Mount Type | Wallmount |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- ANVIL 1" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361331101)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Urban Gray (RVG2306UG)
- SOUTHLAND 3/8 In. Ground Joint Malleable Black Iron Union (521-702HN)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Style: Traditional (T-2302-ORB)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Moroccan Bronze (T-2342-MZ)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black (T-23912-MB)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Brushed Nickel (P-1232-BN)
- OLYMPIA FAUCETS Two Handle Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (P-1232)
- KOHLER Bancroft Mf Handshower Kit, 1.75Gpm (22176-G-BN)
- Olympia Faucets Showerheads and Tub Faucets