Shop All Kitchen Faucets
Olympia Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 8
Mfr # K-5040-BN
Zoro # G6510902
original price:
$177.99
5% off
Free Shipping & Returns
$168.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Flow Rate (GPM) 1.5
- Overall Height 14.25"
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # K-5040-BN
- Zoro # G6510902
- UPC # 763439840912
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Height | 14.25" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 8 |
Style | Traditional |
Handle Included | Yes |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Installation | Deck Mount |
Spout Reach | 8" |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-11C)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 1 Micron, 2-1/2" O.D., 20 in H (555056-75)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- JONES STEPHENS Cleanout Cover, 8" dia., SS, 24 ga. (C90800)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- FISHER MFG Adjustable Pantry Faucet 8" Ctr Wall 12" Noz (60801)
- Olympia Faucets Kitchen Faucets & Accessories