Shop All Kitchen Faucets
Olympia Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6.1
Mfr # K-5025-BN
Zoro # G6509432
Free Shipping & Returns
$172.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Brushed Nickel
- ADA Compliant Yes
- Overall Width 4.06"
- Overall Height 15.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # K-5025-BN
- Zoro # G6509432
- UPC # 763439858795
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 4.06" |
Overall Height | 15.38" |
Connection Size | 3/8" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Ceramic Disc |
Flow Rate (GPM) | 1.5 |
Weight | 6.1 |
Handle Included | Yes |
Installation | Deck Mount |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Handle Style | Lever |
Spout Reach | 7.56" |
Style | Modern |
Description
The OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet is a modern style faucet with a brushed nickel finish. It has a ceramic disc valve type and a compression hose connection type. It has a single hole or three hole installation and a single hole center-center fitting size. It has a lever handle style and a spout reach of 7.56". It has an overall width of 4.06" and an overall height of 15.38". It has a flow rate of 1.5 GPM and a weight of 6.1. A handle is included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- KOHLER High Pressure Hose (58959)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- AMERICAN STANDARD Extension Rod (072574-0070A)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Nickel, Weight: 6 (K-5020-BN)
- ANZZI Touchless PullDown Faucet with Fan Sprayer, Matte Black (KF-AZ303MB)
- Olympia Faucets Kitchen Faucets