Shop All Kitchen Faucets
Olympia Faucets
Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6.1
Mfr # K-5025
Zoro # G6855573
product price: $142.80
/ea
Free Shipping & Returns
$142.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Polished Chrome,Brushed Nickel,Matte Black
- ADA Compliant Yes
- Overall Width 4.06"
- Connection Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-5025
- Zoro # G6855573
- UPC # 763439858870
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 4.06" |
Connection Size | 3/8" |
Overall Height | 15.38" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 or 3 |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 6.1 |
Style | Modern |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Spout Reach | 7.56" |
Handle Included | Yes |
Handle Style | Lever |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 1 1/4 x 1 1/4 in, Schedule 40 (436012BC)
- STEEL & OBRIEN 4" x 2-1/2" BPE Clamp End Ecc. Reducer, 7-1/8" Long 316SS SF1 (S32-14MP-4X2.5-PL-316)
- ZSI Tube Clamp, Single, 3/4" Clamping Od (265023)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- Olympia Faucets Kitchen Faucets