Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Lavatory Faucet, Compression Hose, Single Hole, Chrome, Connection Size: 3/8"
Mfr # L-6093
Zoro # G6509028
Free Shipping & Returns
$138.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel,Matte Black
- Connection Size 3/8"
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-6093
- Zoro # G6509028
- UPC # 763439864932
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 5.75" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Matte Black |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Spout Reach | 4.38" |
Valve Type | Ceramic Disc |
Mount Type | Single Hole |
Installation | Deck Mount |
Handle Style | Lever |
Handle Included | Yes |
Style | Transitional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIDO Lido Closet Flange Chrm (LB-10-505SET)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10589)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP125-6)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-6174)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-7520)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (3595LF-SSMPU-LHP)
- Olympia Faucets Bathroom Sink Faucets