Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Lavatory Faucet, Centerset, Polished Chrome, Handle Style: Lever
Mfr # L-6262H
Zoro # G6505458
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome,Brushed Nickel
- Flow Rate (GPM) 1.2
- Valve Type Steel Ball
- Mount Type Centerset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-6262H
- Zoro # G6505458
- UPC # 763439865403
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome,Brushed Nickel |
Flow Rate (GPM) | 1.2 |
Valve Type | Steel Ball |
Mount Type | Centerset |
Handle Style | Lever |
Style | Traditional |
Installation | Deck Mount |
Handle Included | Yes |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- KOHLER Widespread Bathroom Sink Faucet W/ Low Cross Handles & Low Spout (14410-3-BL)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way (XV533P-8)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-6174)
- OLYMPIA FAUCETS Single Handle Lavatory Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole (L-6092-MB)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Center-Center Fitting Size: 4" (L-6172-BN)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Matte Black (L-7522-MB)
- MOEN Chateau Two-Handle Bathroom Faucet (4925)
- Olympia Faucets Bathroom Sink Faucets