Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Lavatory Faucet, Centerset, Brushed Nickel, Flow Rate (GPM): 1.2
Mfr # L-6262H-BN
Zoro # G6509274
Free Shipping & Returns
$84.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Brushed Nickel
- Flow Rate (GPM) 1.2
- Valve Type Steel Ball
- Handle Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-6262H-BN
- Zoro # G6509274
- UPC # 763439865410
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.2 |
Valve Type | Steel Ball |
Handle Style | Lever |
Style | Traditional |
Installation | Deck Mount |
Mount Type | Centerset |
Handle Included | Yes |
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- ELKAY Crosstown Stainless Steel 22-1/2" x 15-1/2" x 1-1/4" Bottom Grid (CTXBG2215)
- KEENEY MFG 1-1/4 x 9" Flex 'N Fix Extension Tube (PP21205)
- LEGEND VALVE 3/8 T-2100 FP 3 WAY IPS B.V. (101-442)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Flow Rate (GPM): 1.2 (L-6161)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-7520)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-6160)
- Olympia Faucets Bathroom Sink Faucets