Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 2.9
Mfr # K-4170
Zoro # G6508617
product price: $47.20
/ea
$47.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant Yes
- Overall Width 10.06"
- Valve Type Steel Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-4170
- Zoro # G6508617
- UPC # 763439840769
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.06" |
Overall Height | 6.25" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.5 |
Weight | 2.9 |
Connection Type | NPSM |
Handle Included | Yes |
Style | Traditional |
Installation | Deck Mount |
Handle Style | Loop |
Spout Reach | 7.94" |
Mount Type | Standard |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP125-4)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- 3M Feeder System, 22" H (HF65-CLX)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm (K-5010)
- OLYMPIA FAUCETS Single Handle Pull-Out Kitchen Faucet, Compression Hose, Stndard, Chrm (K-5030)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- ROHL Italian Kitchen Diverter Actuator With Sidespray (C3608/5)
- Olympia Faucets Kitchen Faucets & Accessories