Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 10.06"
Mfr # K-4164
Zoro # G6510988
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Valve Type Steel Ball
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # K-4164
- Zoro # G6510988
- UPC # 763439840752
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Width | 10.06" |
Overall Height | 6.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.5 |
Weight | 3.5 |
Handle Style | Lever |
Mount Type | Standard |
Installation | Deck Mount |
Handle Included | Yes |
Connection Type | NPSM |
Style | Traditional |
Spout Reach | 7.94" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- CHICAGO FAUCET Service Sink Faucet (445-VBRRCF)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169HD-6-4)
- T&S BRASS Spring Retainer For - Part# Ts000821-40 (TS000821-40)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 2.9 (K-4160-BN)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- Olympia Faucets Kitchen Faucets