Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Weight: 2.9
Mfr # K-4160-BN
Zoro # G6506946
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- Finish Brushed Nickel
- ADA Compliant Yes
- Overall Width 10.06"
- Valve Type Steel Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-4160-BN
- Zoro # G6506946
- UPC # 763439840493
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10.06" |
Connection Size | 1/2" |
Overall Height | 6.25" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 3 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Valve Type | Steel Ball |
Flow Rate (GPM) | 1.5 |
Weight | 2.9 |
Handle Included | Yes |
Mount Type | Standard |
Connection Type | NPSM |
Installation | Deck Mount |
Style | Traditional |
Handle Style | Lever |
Spout Reach | 7.94" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ88)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- ANVIL 4" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310092606)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Number of Holes: 3 Hole (K-5340-BN)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-SEG-2)
- Olympia Faucets Kitchen Faucets