Shop All Kitchen Faucets
Olympia Faucets
Single Handle Kitchen Faucet, NPSM, Standard, Brushed Nickel, Flow Rate (GPM): 1.5
Mfr # K-4162-BN
Zoro # G6510385
product price: $80.42
/ea
Free Shipping & Returns
$80.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4 Hole
- Finish Brushed Nickel
- ADA Compliant Yes
- Connection Size 1/2"
- Overall Height 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # K-4162-BN
- Zoro # G6510385
- UPC # 763439840707
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 6.25" |
Overall Width | 10.06" |
Center-Center Fitting Size | 8" |
Details
Number of Holes | 4 Hole |
Finish | Brushed Nickel |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Steel Ball |
Weight | 3.5 |
Mount Type | Standard |
Spout Reach | 7.94" |
Handle Included | Yes |
Installation | Deck Mount |
Handle Style | Lever |
Connection Type | NPSM |
Style | Traditional |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Check Valve, 1", Brass (EFCV100)
- ARROWHEAD BRASS 34MPT HD Hose Bibb (302LF)
- CHEMTROL 1/2" FNPT Kynar Ball Valve Inline (T65TB-V 1/2)
- ZORO SELECT Viton Tubing, 2 mm ID, 4 mm OD, 25 Ft (1525F-2MM4MM-25)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, Compression Hose, Standard, Chrome, Number of Holes: 3 Hole (K-4160H)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.2 (K-5372)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Oil Rubbed Bronze (K-5342-ORB)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Number of Holes: 4 Hole (K-4171)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Blk, Number of Holes: 1 or 3 (K-5010-MB)
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- Olympia Faucets Kitchen Faucets & Accessories