Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2
Mfr # L-6160
Zoro # G6509843
product price: $46.13
/ea
$46.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome,Brushed Nickel,Oil Rubbed Bronze
- Weight 3.2
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-6160
- Zoro # G6509843
- UPC # 763439841506
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2" |
Overall Height | 7.44" |
Overall Width | 6" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel,Oil Rubbed Bronze |
Weight | 3.2 |
Valve Type | Steel Ball |
Spout Reach | 3.88" |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Installation | Deck Mount |
Mount Type | Centerset |
Handle Included | Yes |
Handle Style | Lever |
Style | Traditional |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", CPVC/EPDM (WCV2400E)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112014)
- ZORO SELECT Street Key, Steel, 60 In L (34A512)
- AMERICAN STANDARD Vacuum Breaker Valve F/Service Sink (M962952-0020A)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.5 (L-6174)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Matte Black (L-7522-MB)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce (T14414-3-CP)
- Olympia Faucets Bathroom Sink Faucets & Accessories