Shop All Single Handle Bathroom Faucets
Olympia Faucets
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 3.6
Mfr # L-6033
Zoro # G6511742
product price: $94.20
/ea
Free Shipping & Returns
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 3.6
- Spout Reach 4.63"
- Valve Type Ceramic Disc
- Overall Height 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-6033
- Zoro # G6511742
- UPC # 763439861580
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Overall Height | 5.75" |
Connection Size | 3/8" |
Overall Width | 1.75" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
Weight | 3.6 |
Spout Reach | 4.63" |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Flow Rate (GPM) | 1.2 |
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Style | Modern |
Installation | Deck Mount |
Handle Style | Lever |
Handle Included | Yes |
Mount Type | Single Hole |
Description
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (401007BC)
- TECTITE BY APOLLO 1/2 in. Chrome-Plated Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Angle Stop Valve (FSBVA1238C)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- ZORO SELECT PVC Adapter, Insert x Spigot, 3/4 in Pipe Size (460007)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- Olympia Faucets Bathroom Sink Faucets & Accessories