Shop All Single Handle Bathroom Faucets
Olympia Faucets
Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Overall Height: 5.63"
Mfr # L-6053
Zoro # G6511453
Free Shipping & Returns
$93.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 3.8
- Connection Size 3/8"
- Overall Height 5.63"
- Connection Type Compression Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-6053
- Zoro # G6511453
- UPC # 763439857194
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 5.63" |
Overall Width | 1.75" |
Center-Center Fitting Size | Single Hole |
Details
Finish | Polished Chrome |
Weight | 3.8 |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Spout Reach | 4.75" |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.2 |
Number of Holes | 1 Hole |
Handle Included | Yes |
Mount Type | Single Hole |
Installation | Deck Mount |
Style | Modern |
Handle Style | Lever |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Galv 3/4 X Close (3/4XCG)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 240/60, 220/50)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381006020)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- CENTRAL BRASS Single Handle Cast Brass Lavatory Faucet in Chrome (1960-DA)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- MOEN Halle 1H Srn (84970SRN)
- Olympia Faucets Single Handle Bathroom Faucets