Shop All Single Handle Bathroom Faucets
Olympia Faucets
Single Handle Bathroom Faucet, Compression Hose, Matte Black, Weight: 3.9
Mfr # L-6010-MB
Zoro # G6509353
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Weight 3.9
- Flow Rate (GPM) 1.2
- Spout Reach 4.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-6010-MB
- Zoro # G6509353
- UPC # 763439860910
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 5.63" |
Overall Width | 1.75" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Weight | 3.9 |
Flow Rate (GPM) | 1.2 |
Spout Reach | 4.38" |
Valve Type | Ceramic Disc |
Connection Type | Compression Hose |
Mount Type | Single Hole |
Installation | Deck Mount |
Style | Modern |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-24X50in)
- MOEN Aerator (840015F15)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- TOTO Oberon S Single Handle 1.2 GPM High-Efficiency Bathroom Sink Faucet Polished Chrome (TL363SD12R#CP)
- FAUCETURE LS8415DL Single-Handle Vessel Faucet, Oil Rubbed Bronze (LS8415DL)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- KINGSTON BRASS Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze (KS3545RKX)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- Olympia Faucets Bathroom Sink Faucets & Accessories