Shop All Single Handle Bathroom Faucets
Olympia Faucets
Single Handle Bathroom Faucet, Compression Hose, Matte Black, Number of Holes: 1 Hole
Mfr # L-6020-MB
Zoro # G6509956
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 Hole
- ADA Compliant Yes
- Weight 4.1
- Connection Type Compression Hose
- Spout Reach 3.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # L-6020-MB
- Zoro # G6509956
- UPC # 763439860149
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Connection Size | 3/8" |
Overall Height | 7.38" |
Overall Width | 1.75" |
Center-Center Fitting Size | Single Hole |
Details
Number of Holes | 1 Hole |
ADA Compliant | Yes |
Finish | Matte Black |
Weight | 4.1 |
Connection Type | Compression Hose |
Spout Reach | 3.63" |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Mount Type | Single Hole |
Style | Transitional |
Handle Included | Yes |
Handle Style | Lever |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 6 In (C6FLT)
- ZURN Cleanout, Non-Adjustable, No Hub, 3" (CO2510-NH3)
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-6mm Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-52)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- OLYMPIA Single Handle Lavatory Faucet in Matte Black (L-6005-MB)
- DELTA Delta Commercial 22C: Single Handle 1-Hole Bathroom Faucet-Less Pop-Up (22C651)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- Olympia Faucets Single Handle Bathroom Faucets