Shop All Bathroom Sink Faucets
Olympia Faucets
Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.1
Mfr # L-6050-WD
Zoro # G6502283
Free Shipping & Returns
$93.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- ADA Compliant Yes
- Weight 3.1
- Overall Height 6"
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olympia Faucets
- MFR # L-6050-WD
- Zoro # G6502283
- UPC # 763439855381
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 6" |
Connection Size | 3/8" |
Overall Width | 6" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 1 or 3 |
ADA Compliant | Yes |
Finish | Polished Chrome,Brushed Nickel |
Weight | 3.1 |
Flow Rate (GPM) | 1.2 |
Connection Type | Compression Hose |
Valve Type | Ceramic Disc |
Spout Reach | 4.75" |
Style | Modern |
Installation | Deck Mount |
Handle Included | Yes |
Handle Style | Lever |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- B & K PLUG SQ HEAD GALV 4"" (511-811BC)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X2" (4319000160)
- VINTAGE CC54402X 1/2" Comp X 1/2" OD Angle Stop Cross Handle (CC54402X)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Weight: 3.3 (L-6162H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Centerset, Chrome, Flow Rate (GPM): 1.2 (L-6161H)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.3 (L-6162)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- OLYMPIA FAUCETS Two Handle Lavatory Faucet, NPSM, Centerset, Matte Black (L-7522-MB)
- ZURN Single Post Sensor Faucet (Z6933-L)
- Olympia Faucets Bathroom Sink Faucets & Accessories