Shop All Showerheads and Tub Faucets
Olympia Faucets
Single Function Showerhead, Polished Chrome, Weight: 0.5
Mfr # OP-640039
Zoro # G6508258
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ball Swivel Joint
- Features Rub-Clean Anti-Scale Spray
- Flow Rate 1.5 gpm
- Finish Polished Chrome
- Shower Head Type Single-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # OP-640039
- Zoro # G6508258
- UPC # 763439856500
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3-3/4" |
Details
Includes | Ball Swivel Joint |
Item | Shower Head |
Features | Rub-Clean Anti-Scale Spray |
Flow Rate | 1.5 gpm |
Finish | Polished Chrome |
Shower Head Type | Single-Function |
Flow Rate (GPM) | 1.5 @ 80 PSI |
Weight | 0.5 |
Style | Modern |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Male Adapter x FNPT Cam Lever Coupling (75A1/2)
- SLOAN V500Aa Rb Vac Brkr 3/4 X 18 (0323082)
- PARKER Pleated Filter Cartridge, 7 gpm, 5 Micron, 2-1/2" O.D., 9 5/8 in H (FP310-5)
- ZORO SELECT Tube Cutter, Capacity 1/8 To 1/2 In (3000 71 00)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Matte Black (T-23912-MB)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Flow Rate (GPM): 1.75 (P-3220)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- OLYMPIA FAUCETS Two Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-1230)
- OLYMPIA FAUCETS Single Function Showerhead, Polished Chrome, Flow Rate (GPM): 1.75 @ 80 PSI (OP-640038)
- RIOBEL 4 5-Function Handshower (4375BK-WS)
- Olympia Faucets Showerheads and Tub Faucets