Shop All Showerhead and Tub Accessories
Olympia Faucets
Handheld Shower Set, Wallmount, Polished Chrome, Style: Traditional
Mfr # P-4430-E1.5
Zoro # G6509247
product price: $87.30
/ea
Free Shipping & Returns
$87.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome,Brushed Nickel
- ADA Compliant No
- Weight 4.8
- Style Traditional
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-4430-E1.5
- Zoro # G6509247
- UPC # 763439850676
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome,Brushed Nickel |
ADA Compliant | No |
Weight | 4.8 |
Style | Traditional |
Mount Type | Wallmount |
Description
This OLYMPIA FAUCETS Handheld Shower Set is a traditional style wallmount with a polished chrome finish. It weighs 4.8 lbs and is also available in a brushed nickel finish.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.844", 2.062" (TBC200)
- ZORO SELECT 4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (571-050)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- NIBCO 1" NOM C Copper Tee (611 1)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 4.8 (P-4430)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 3.2 (P-4530)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Style: Modern (T-2370-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2370)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Brushed Nickel, Weight: 5.5 (P-1131T-BN)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- Olympia Faucets Showerhead and Tub Accessories