Shop All Showerhead and Tub Accessories
Olympia Faucets
Handheld Shower Set, Wallmount, Moroccan Bronze
Mfr # P-4430-MZ
Zoro # G6502082
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Moroccan Bronze
- Flow Rate (GPM) 1.75
- ADA Compliant No
- Weight 4.8
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olympia Faucets
- MFR # P-4430-MZ
- Zoro # G6502082
- UPC # 763439854957
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Moroccan Bronze |
Flow Rate (GPM) | 1.75 |
ADA Compliant | No |
Weight | 4.8 |
Mount Type | Wallmount |
Style | Traditional |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clear Wall Jamb, 58.735 Long (1284534-09)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 4"" HXHXFPT (PVC00444X1200)
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2300)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2384-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Brushed Nickel (T-2370-BN)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black (T-2398-MB)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Matte Black, Handle Style: Lever (T-23910-MB)
- DELTA Cassidy 6-Setting 3-Port Diverter Trim - Less Handle (T11997-PNLHP)
- Olympia Faucets Showerhead and Tub Accessories